Althea 9 Light Chandelier 34.25 In. Vintage Polished Brass
- Mfr # 340-34-VPB
- Zoro # G515446581
product price:Â
$
5,133.99
/ea
Key Features
Fixture Wattage
15W
Finish
Vintage Polished Brass
Length
34.25 in
Includes
Fixture, Hardware
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340-34-VPB
- Zoro #
- G515446581
- UPC #
- 782042484511
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Vintage Polished Brass
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Included
- No
- Number of Lights
- 9
- Material
- Steel
- Standards
- UL Damp
- Designer
- Corbett Standard
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Socket Count
- 9
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Length
- 34.25 in
- Height
- 24.25 in
- Canopy Width
- 5 in
- Width
- 34.25 in
Description
Taking inspiration from classic jewelry, the Althea wall sconce and chandelier features cloud glass globes topped by Vintage Polished Brass caps. The shades of the chandelier are arrayed around a ring and hung with intricate chainwork.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.