Zoro Homepage

Patras 6 Light Chandelier 56.75 In. Vintage Brass

  • Mfr # 338-06-VB

  • Zoro # G215449592


product price: $6,972.00
/ea
Free Shipping & Returns

Key Features

Standards
UL Damp
Bulb Included
No
Shade Color
Natural
Includes
Fixture, Hardware
Width
56.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338-06-VB
Zoro #
G215449592
UPC #
782042402157
Country of Origin
China

Dimensions

Width
56.75 in
Height
7.75 in
Length
56.75 in
Canopy Width
8.5 in

Details

Item
Chandelier
Fixture Wattage
82W
Finish
Vintage Brass
Standards
UL Damp
Bulb Included
No
Shade Color
Natural
Includes
Fixture, Hardware
Voltage
120V
Shade Material
Spanish Alabaster
Material
Brass
Designer
Corbett Standard
Bulb Shape
Integrated LED
Socket Count
6
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.