Zoro Homepage

Pearl 1 Light Wall Sconce 6 In. Vintage Brass

  • Mfr # 351-01-VB

  • Zoro # G915447843


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-01-VB
Zoro #
G915447843
UPC #
782042485167
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Lamp Included
No
Body Material
Brass
Number of Bulbs
1
Watts
9W
Includes
Fixture, Hardware
Standards
ETL Damp
Designer
Corbett Standard
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Extention
2.25 in
Socket Count
1

Description

Combining simple shapes, a slim profile and luxe materials to make a big impact, this modern design features thick circles of clear cast glass displayed around rings of Vintage Brass or Polished Nickel. The glass is lit from behind, highlighting the chill marks and adding texture and gorgeous refraction. The three- and five-light sconces can be mounted vertically or horizontally for even more versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.