Zoro Homepage

Pienza 1 Light Wall Sconce 5.5 In. Vintage Brass

  • Mfr # 373-01-VB

  • Zoro # G215449783


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
5.5 in
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373-01-VB
Zoro #
G215449783
UPC #
197292057352
Country of Origin
China

Dimensions

Height
20 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Lamp Included
No
Body Material
Brass
Watts
25W
Standards
UL Damp
Includes
Fixture, Hardware
Number of Bulbs
1
Battery Included
No
Socket Count
1
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Extention
5.75 in
Bulb Shape
E26 Medium Base

Description

Minimal, yet bold, Pienza elevates industrial design concepts with a touch of old Hollywood glamor. Each Vintage Brass tube supports two glass orbs at either end, creating a sense of perfect equilibrium. Blurring the line between art and design, Pienza comes as a sconce in two sizes or as a chandelier of stacked tubes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.