Zoro Homepage

Pietra 1 Light Pendant 12 In. Vintage Brass

  • Mfr # 432-12-VB

  • Zoro # G215446843


product price: $1,688.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Length
12 in
Voltage
120V
Shade Material
Alabaster
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-12-VB
Zoro #
G215446843
UPC #
782042445444
Country of Origin
China

Dimensions

Height
13.75 in
Length
12 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Voltage
120V
Shade Material
Alabaster
Item
Pendant
Finish
Vintage Brass
Standards
ETL Damp
Lamp Included
No
Shade Color
White
Includes
Fixture, Hardware
Watts
12W
Material
Brass
Battery Included
No
Designer
Corbett Standard
Socket Count
1
Bulb Shape
Integrated LED
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.