Zoro Homepage

Pietra 1 Light Pendant 16 In. Vintage Brass

  • Mfr # 432-16-VB

  • Zoro # G115446820


product price: $2,024.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
16 in
Voltage
120V
Shade Material
Alabaster
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-16-VB
Zoro #
G115446820
UPC #
782042445451
Country of Origin
China

Dimensions

Height
18 in
Length
16 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Shade Material
Alabaster
Item
Pendant
Finish
Vintage Brass
Shade Color
White
Standards
ETL Damp
Lamp Included
No
Watts
14W
Includes
Fixture, Hardware
Material
Brass
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
Integrated LED
Slope Compatible
No
Battery Included
No
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.