Zoro Homepage

Prosecco 6 Light Chandelier 31 In. Gold Leaf

  • Mfr # 293-06-GL

  • Zoro # G315448662


product price: $3,831.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Includes
Fixture, Hardware
Chain Length
72 in
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-06-GL
Zoro #
G315448662
UPC #
782042438545
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Length
31 in
Height
35.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Includes
Fixture, Hardware
Number of Lights
6
Material
Hand-Crafted Iron
Bulb Included
No
Voltage
120V
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Socket Count
6
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.