Shop TROY LIGHTING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Elliot 8 Light Chandelier 44 In. Textured Black
- Mfr # F6228-TBK
- Zoro # G415448760
product price:Â
$
1,166.00
/ea
Key Features
Fixture Wattage
25W
Number of Lights
8
Material
Hand-Worked Iron
Height
25.5 in
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6228-TBK
- Zoro #
- G415448760
- UPC #
- 782042441873
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Textured Black
- Number of Lights
- 8
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Dry
- Bulb Included
- No
- Slope Compatible
- No
- Socket Count
- 8
- Bulb Shape
- G9
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Troy Standard
Dimensions
- Height
- 25.5 in
- Length
- 44 in
- Canopy Width
- 6 in
- Width
- 44 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.