Regal 29 Light Chandelier 47.75 In. Vintage Gold Leaf
- Mfr # 449-48-VGL
- Zoro # G415448739
product price:Â
$
11,988.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Bulb Included
No
Includes
Fixture, Hardware
Shade Material
Piastre Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449-48-VGL
- Zoro #
- G415448739
- UPC #
- 197292093992
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Shade Material
- Piastre Glass
- Material
- Steel
- Number of Lights
- 29
- Standards
- UL Damp
- Voltage
- 120V
- Shade Color
- Dark Champagne
- Socket Count
- 29
- Slope Compatible
- No
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
Dimensions
- Height
- 26.75 in
- Length
- 47.75 in
- Canopy Width
- 7 in
- Width
- 47.75 in
Description
Three tiers of dark champagne piastre glass panels glisten with icy radiance in this striking chandelier. The shimmering surface, textural depth, and smoky hue of the glass combine to create a truly enchanting visual display overhead. Regal is available as a 9, 17, and 29-light chandelier with a Vintage Gold Leaf finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.