Rimini 3 Light Pendant 20 In. Gold Leaf / Gesso White
- Mfr # 360-20-GL/GSW
- Zoro # G515448738
product price:Â
$
601.00
/ea
Free Shipping & Returns
Key Features
Length
20 in
Voltage
120V
Number of Lights
3
Standards
UL Damp
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-20-GL/GSW
- Zoro #
- G515448738
- UPC #
- 782042486164
- Country of Origin
- Philippines
Dimensions
- Height
- 18.25 in
- Length
- 20 in
- Canopy Width
- 7 in
- Width
- 20 in
Details
- Voltage
- 120V
- Number of Lights
- 3
- Item
- Pendant
- Finish
- Gold Leaf / Gesso White
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Material
- Iron
- Lamp Included
- No
- Watts
- 15W
- Designer
- Corbett Standard
- Bulb Shape
- E26 Medium Base
- Socket Count
- 3
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
Description
Rimini pairs an organic shape with modern materials. A White Gesso shade with a botanical form suspends from a similarly shaped canopy. The tapered light source above the shade emits a warm uplight. Thoughtfully placed Gold Leaf finishes at the finial, arm and canopy pop against the White Gesso and stand out on a white ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.