Zoro Homepage

Rio 3 Light Lantern 10.25 In. Vintage Polished Brass

  • Mfr # 375-11-VPB

  • Zoro # G615449666


product price: $1,459.00
/ea
Free Shipping & Returns

Key Features

Length
10.25 in
Voltage
120V
Number of Lights
3
Shade Material
Glass
Finish
Vintage Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-11-VPB
Zoro #
G615449666
UPC #
197292057475
Country of Origin
China

Dimensions

Height
17 in
Length
10.25 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Number of Lights
3
Shade Material
Glass
Item
Lantern
Finish
Vintage Polished Brass
Includes
Fixture, Hardware
Material
Steel
Standards
UL Damp
Watts
8W
Lamp Included
No
Designer
Corbett Standard
Socket Count
3
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

With hand-blown Piastra glass, this statement pendant reimagines a traditional lantern as an aquatic vision. Resembling water, the ripped glass silhouette diffuses and reflects the light coming from within. Vintage Brass pins and chains suspend the fixture, bringing a sense of the old world to the contemporary materiality. Available in three sizes as a lantern or as a flush mount. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.