Shop CORBETT LIGHTING
See all product information
Create Account
Rio 6 Light Lantern 14.75 In. Vintage Polished Brass
- Mfr # 375-15-VPB
- Zoro # G915449625
product price:Â
$
2,561.00
/ea
Free Shipping & Returns
Key Features
Length
14.75 in
Voltage
120V
Number of Lights
6
Shade Material
Glass
Watts
8W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375-15-VPB
- Zoro #
- G915449625
- UPC #
- 197292057499
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 6
- Shade Material
- Glass
- Item
- Lantern
- Finish
- Vintage Polished Brass
- Watts
- 8W
- Material
- Steel
- Standards
- UL Damp
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Socket Count
- 6
- Designer
- Corbett Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 23.25 in
- Length
- 14.75 in
- Canopy Width
- 5.5 in
- Width
- 14.75 in
Description
With hand-blown Piastra glass, this statement pendant reimagines a traditional lantern as an aquatic vision. Resembling water, the ripped glass silhouette diffuses and reflects the light coming from within. Vintage Brass pins and chains suspend the fixture, bringing a sense of the old world to the contemporary materiality. Available in three sizes as a lantern or as a flush mount. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.