Zoro Homepage

Rome 1 Light Wall Sconce 25.3 In. Vintage Brass

  • Mfr # 345-25-VB

  • Zoro # G515446918


product price: $1,338.00
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
4.25 in
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345-25-VB
Zoro #
G515446918
UPC #
782042484795
Country of Origin
China

Dimensions

Width
4.25 in
Length
4.25 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Watts
16W
Includes
Fixture, Hardware
Body Material
Brass
Lamp Included
No
Standards
ETL Damp
Extention
3.25 in
Designer
Corbett Standard
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

A straightforward sconce design allows the natural beauty of alabaster to shine. The smooth, curved Aged Brass holder puts a cylindrical alabaster shade on display. Lit from within by an LED, it casts a soft glow that highlights the veining in the stone. This versatile and stylish wall sconce can be hung alone or in multiples to bring a simple elegance anywhere in the home. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.