Zoro Homepage

Ronda 2 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 563-02-VB

  • Zoro # G022646917


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Fixture Wattage
15 W
Lamp Included
No
Height
18.75 in
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563-02-VB
Zoro #
G022646917
UPC #
197292152972
Country of Origin
Viet Nam

Dimensions

Height
18.75 in
Overall Dimension
4.75in. W x 18.75in. H
Width
4.75 in

Details

Fixture Voltage
120 V
Fixture Wattage
15 W
Lamp Included
No
Number of Bulbs
2
Color
Vintage Brass
Back Plate Type
Round; 4.75in. W x 0.75in. H
Power Source
Hardwired
Slope Ceiling Adaptable
No
Shade Type
Matte Cloud Glass
Lamp Base
E26
Dimmable
No
Bulb Type
T10-9
Body Material
Brass
Item
Wall Sconce
Standards
UL Listed; cUL DampRated
Finish
Vintage Brass

Description

Inspired by classical architecture, the Ronda sconce recalls a Greek column with soft curves and uniform fluting. A matte cloud glass shade diffuses ambient light above, while a hidden light source within the metal cylinder casts a focused glow below. To complement the antique aesthetic, Ronda is finished in Vintage Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.