Zoro Homepage

Rosalba 2 Light Wall Sconce 6.5 In. Vintage Brass

  • Mfr # 376-02-VB

  • Zoro # G315449546


product price: $1,338.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
6.5 in
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376-02-VB
Zoro #
G315449546
UPC #
197292057550
Country of Origin
China

Dimensions

Height
26 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Lamp Included
No
Body Material
Brass
Includes
Fixture, Hardware
Standards
ETL Damp
Watts
18W
Designer
Corbett Standard
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Extention
2.25 in
Socket Count
2
Battery Included
No
Slope Compatible
No
Shade Material
Alabaster

Description

Alabaster forms are configured neatly into a central framework of warm Vintage Brass in this puzzle-like sconce. The matte quality of the natural stone contrasts beautifully with the shiny brass, blending organicism with luxury. Playful and unexpected, this fixture would make an enigmatic focal point in hallways and bathrooms. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.