Zoro Homepage

Roxy 2 Light Wall Sconce 12 In. Silver Leaf

  • Mfr # 158-11-SL/SS

  • Zoro # G215447819


product price: $443.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
12 in
Fixture Voltage
120V
Finish
Silver Leaf
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158-11-SL/SS
Zoro #
G215447819
UPC #
782042437548
Country of Origin
Philippines

Dimensions

Height
24 in
Width
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Watts
60W
Body Material
Hand-Crafted Iron
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Slope Compatible
No
Extention
5.25 in
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
2
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.