Shop TROY LIGHTING
See all product information
Create Account
Bergamot Station 1 Light Semi Flush 12.25 In. Bronze/Brushed Brass
- Mfr # C7541-BRZ/BBA
- Zoro # G215447703
product price:Â
$
348.00
/ea
Free Shipping & Returns
Key Features
Finish
Bronze/Brushed Brass
Height
8 in
Length
12.25 in
Number of Bulbs
1
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7541-BRZ/BBA
- Zoro #
- G215447703
- UPC #
- 782042441675
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Bronze/Brushed Brass
- Number of Bulbs
- 1
- Voltage
- 120V
- Watts
- 60W
- Includes
- Fixture, Hardware
- Body Material
- Hand-Worked Iron
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Standards
- UL Damp
- Socket Count
- 1
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Included
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 8 in
- Length
- 12.25 in
- Canopy Width
- 7 in
- Width
- 12.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.