Zoro Homepage

Saint Tropez 1 Light Pendant in Vintage Brass Finish

  • Mfr # 520-19-VB

  • Zoro # G122646916


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Shade Type
Smoke Glass
Color
Vintage Brass
Number of Lights
1
Housing Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-19-VB
Zoro #
G122646916
UPC #
197292129509
Country of Origin
Indonesia

Dimensions

Height
18.75 in
Chain Length
72 in
Width
19 in
Overall Dimension
19in. W x 18.75in. H

Details

Shade Type
Smoke Glass
Color
Vintage Brass
Number of Lights
1
Housing Finish
Vintage Brass
Slope Ceiling Adaptable
No
Lamp Base
E26 Medium Base
Bulb Type
A21
Canopy Type
Round; 7in. W x 1in. H
Fixture Wattage
25 W
Item
Wall Sconce
Standards
UL Listed; cUL DampRated
Dimmable
No
Voltage
120 V
Lamp Included
No
Power Source
Hardwired
Body Material
Steel

Description

An elevated modern staple, the Saint-Tropez pendant is as effortless and sophisticated as the French paradise it is named after. Hand-etched in India, three custom loops suspend a stunning gem-shaped smoke glass shade and chains finished in Vintage Brass. While these jewelry-inspired details provide a sense of style, the overall simplicity of form allows Saint-Tropez to be used in multiples. Available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.