Zoro Homepage

San Juan 1 Light Wall Sconce 7.25 In. Vintage Brass

  • Mfr # 361-01-VB

  • Zoro # G415448906


product price: $654.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Width
7.25 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361-01-VB
Zoro #
G415448906
UPC #
782042486218
Country of Origin
China

Dimensions

Height
8.25 in
Width
7.25 in
Length
7.25 in
Chain Length
72 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Body Material
Brass
Standards
ETL Damp
Watts
6W
Lamp Included
No
Includes
Fixture, Hardware
Bulb Shape
G9
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Extention
9.5 in
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Playing with shapes and angles, San Juan takes an alabaster cube form and projects it at an angle giving this sconce a modern and highly sculptural look. The round Vintage Brass backplate adds more visual interest and the alabaster illuminates with a gorgeous, soft glow. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.