Zoro Homepage

Selene 4 Light Wall Sconce 10.5 In. Vintage Polished Brass

  • Mfr # 417-04-VPB

  • Zoro # G415449859


product price: $909.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Polished Brass
Includes
Fixture, Hardware
Shade Color
White
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417-04-VPB
Zoro #
G415449859
UPC #
782042445567
Country of Origin
China

Dimensions

Height
25.5 in
Width
10.5 in
Length
10.5 in

Details

Fixture Voltage
120V
Finish
Vintage Polished Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
White
Watts
8W
Body Material
Brass
Standards
UL Damp
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Corbett Standard
Slope Compatible
No
Shade Material
Alabaster
Socket Count
4
Extention
5.5 in
Bulb Shape
E12 Candelabra Base

Description

A series of scalloped alabaster shades in varying sizes are set around a thick Vintage Polished Brass arm, creating a curved shape that extends from the wall and hides the light source. Light fills the shades with a warm glow and seeps through the spaces in between. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.