Zoro Homepage

Seychelles 2 Light Wall Sconce 11.25 In. Gesso White

  • Mfr # 460-02-GSW

  • Zoro # G915449922


product price: $676.00
/ea
Free Shipping & Returns

Key Features

Width
11.25 in
Fixture Voltage
120V
Finish
Gesso White
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-02-GSW
Zoro #
G915449922
UPC #
197292078234
Country of Origin
Philippines

Dimensions

Height
42 in
Width
11.25 in
Length
11.25 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Watts
8W
Body Material
Iron
Standards
UL Damp
Extention
3.75 in
Designer
Corbett Standard
Cord Type
B & W Teflon W/ Ground Wire
Socket Count
2
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Taking the shape of a tropical leaf, Seychelles hangs as a work of art even without illumination. This ambient wall light features a long, slender stem and intricate veining. Available in luxurious Vintage Gold Leaf or a crisp Gesso White finish for a more contemporary feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.