Signature 16 Light Chandelier 56 In. Gold Leaf
- Mfr # 294-716-GL
- Zoro # G115449838
product price:Â
$
12,085.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
4W
Height
61 in
Bulb Included
No
Material
Hand-Crafted Iron
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 294-716-GL
- Zoro #
- G115449838
- UPC #
- 197292052777
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 4W
- Finish
- Gold Leaf
- Bulb Included
- No
- Material
- Hand-Crafted Iron
- Voltage
- 120V
- Number of Lights
- 16
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- G9
- Slope Compatible
- No
- Socket Count
- 16
- Designer
- Corbett Standard
- Battery Included
- No
Dimensions
- Height
- 61 in
- Length
- 56 in
- Canopy Width
- 7 in
- Width
- 56 in
Description
With its fluid silhouette and antique Gold Leaf finish, Signature offers a brilliant take on modern artisan effect. Delicately hand-crafted arms gracefully clutch white pearl-like shades, giving depth, beauty and texture to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.