Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Stella Mira ORB High-Lights
- Mfr # 6361900
- Zoro # G008659498
product price:Â
$
87.35
/ea
Key Features
Color
Orb W/Hl
Height
10.24
Length
9.84
Width
9.84 in
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6361900
- Zoro #
- G008659498
- UPC #
- 24034636196
- Country of Origin
- China
- Color
- Orb W/Hl
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Orb W/HL
- Dimmable
- No
- Material
- Metal
- Description/Special Features
- Lamp Included
- No
- Watts
- 60
- Damp/Wet Rating
- None
Dimensions
- Height
- 10.24
- Length
- 9.84
- Width
- 9.84 in
- Diameter
- 9"
Description
For a vintage-industrial meets farmhouse-style look add the charming, casual feel of the Westinghouse Stella Mira One-Light Indoor Mini Pendant. The richness of the oil rubbed bronze finish with highlights adds a lovely touch. Enhance your entryway with a soft glow and warm welcome. Add one or more mini pendants over your kitchen island or table to illuminate the heart of your home. Draw in salon, boutique and business clients with this stylish yet approachable design.As the exposed light bulb is central to the Stella Mira design, pair it with an ST20 shaped, flexible filament-style bulb in amber finish. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63619.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.