Zoro Homepage

Solstice 1 Light Wall Sconce 6.5 In. Vintage Brass & Black Marble

  • Mfr # 396-01-VB/BM

  • Zoro # G615447853


product price: $729.00
/ea
Free Shipping & Returns

Key Features

Height
30.25 in
Width
6.5 in
Fixture Voltage
120V
Finish
Vintage Brass & Black Marble
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396-01-VB/BM
Zoro #
G615447853
UPC #
782042402263
Country of Origin
China

Dimensions

Height
30.25 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass & Black Marble
Item
Wall Sconce
Standards
UL Damp
Body Material
Steel
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
White
Watts
15W
Shade Material
Linen
Socket Count
1
Designer
Corbett Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
8 in
Slope Compatible
No

Description

Sleek and stately, Solstice adds a polished presence to any space. A backplate and band in vintage brass hold a lofty arm of Nero Madera or Arabescato marble flanked by more vintage brass metalwork. A white linen drum shade tops off this sophisticated sconce. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.