Theory 2 Light Chandelier 30 In. Gold Leaf W Polished Stainless
- Mfr # 238-42-GL/SS
- Zoro # G715448910
product price:Â
$
5,419.00
/ea
Free Shipping & Returns
Key Features
Height
24.5 in
Material
Crafted Iron and Stainless
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238-42-GL/SS
- Zoro #
- G715448910
- UPC #
- 782042450486
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Gold Leaf W Polished Stainless
- Material
- Crafted Iron and Stainless
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Standards
- UL Dry
- Slope Compatible
- No
- Designer
- Corbett Standard
- Socket Count
- 2
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 24.5 in
- Length
- 30 in
- Canopy Width
- 6 in
- Width
- 30 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.