Zoro Homepage

Tiara 3 Light Pendant 8.5 In. Vienna Bronze

  • Mfr # 214-43-SGL/SS

  • Zoro # G815446649


product price: $759.00
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Voltage
120V
Shade Material
Crystal
Finish
Vienna Bronze
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214-43-SGL/SS
Zoro #
G815446649
UPC #
197292093107
Country of Origin
Philippines

Dimensions

Height
17.5 in
Length
8.5 in
Chain Length
72 in
Canopy Width
6.5 in

Details

Voltage
120V
Shade Material
Crystal
Item
Pendant
Finish
Vienna Bronze
Standards
UL Dry
Material
Hand-Crafted Iron and Stainless
Lamp Included
No
Watts
60W
Shade Color
Clear Crystal
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Socket Count
3
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.