Zoro Homepage

Topaz 1 Light Flush Mount 16 In. Polished Nickel

  • Mfr # 328-16-PN

  • Zoro # G915448772


product price: $1,125.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
16 in
Voltage
120V
Height
16 in
Watts
21W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328-16-PN
Zoro #
G915448772
UPC #
782042383456
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
16 in
Canopy Width
9 in

Details

Voltage
120V
Watts
21W
Finish
Polished Nickel
Item
Flush Mount
Body Material
Steel
Includes
Fixture, Hardware
Standards
UL Damp
Shade Color
Clear
Bulb Included
No
Shade Material
Glass
Bulb Shape
Integrated LED
Socket Count
1
Extention
3 in
Slope Compatible
No
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.