Shop CORBETT LIGHTING
See all product information
Create Account
Topaz 13 Light Semi Flush 56.75 In. Vintage Polished Brass
- Mfr # 328-57-VPB
- Zoro # G315448686
product price:Â
$
10,549.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Body Material
Steel
Shade Color
Clear
Length
56.75 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 328-57-VPB
- Zoro #
- G315448686
- UPC #
- 782042383500
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Length
- 56.75 in
- Canopy Width
- 6 in
- Chain Length
- 72 in
- Width
- 56.75 in
Details
- Item
- Semi Flush
- Finish
- Vintage Polished Brass
- Body Material
- Steel
- Shade Color
- Clear
- Voltage
- 120V
- Watts
- 53W
- Includes
- Fixture, Hardware
- Number of Bulbs
- 13
- Bulb Shape
- Integrated LED
- Designer
- Corbett Standard
- Slope Compatible
- No
- Standards
- UL Damp
- Socket Count
- 13
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Glass
- Battery Included
- No
- Bulb Included
- No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.