Shop QUOIZEL
See all product information
Create Account
Annabelle 4-Light Matte Black Pendant Light
- Mfr # ANN2824MBK
- Zoro # G323954919
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Steel
Voltage
120V
Series
Annabelle
Damp/Wet Rating
Damp
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANN2824MBK
- Zoro #
- G323954919
- UPC #
- 611728396339
- Country of Origin
- China
- Shade Material
- Steel
- Voltage
- 120V
- Series
- Annabelle
- Damp/Wet Rating
- Damp
- Housing Finish
- Matte Black
- Number of Lights
- 4
- Color
- Black
- Style
- Transitional
- Lighting Certification
- ETL Listed
- Item
- Pendant
Dimensions
- Depth
- 24 in
- Height
- 18.5 in
- Width
- 24 in
Description
The Annabelle pendant light combines transitional style with decorative glass for elegant, versatile lighting. A matte black finish frames multicolor art glass, creating a warm glow with rich color and texture. Available in two sizes, this ceiling light is ideal for kitchen islands, dining rooms, bedrooms, entryways, and living rooms. Both pendant options convert to semi-flush mount lights with included hardware for flexible installation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.