Zoro Homepage

Toulouse Integrated LED Wall Sconce in Vintage Brass

  • Mfr # 504-01-VB

  • Zoro # G216138761


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Number of Bulbs
1
CRI
90
Damp/Wet Rating
ETL Damp
Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-01-VB
Zoro #
G216138761
UPC #
197292122722
Country of Origin
China

Dimensions

Height
24.5 in
Width
7 in
Backplate Width
4.75 in

Details

Finish
Vintage Brass
Number of Bulbs
1
CRI
90
Damp/Wet Rating
ETL Damp
Body Material
Brass
Lumens
525
Watts
12 W
Series
Toulouse
Dimmable
Yes
Fixture Voltage
120V
Color Temperature
2700K
Item
Wall Sconce
Includes
Fixture, Hardware
Integrated LED
Yes

Description

Drawing influence from the modernist era, Toulouse features sleek LED tubes surrounded by stacked oval-shaped glass orbs. The moody light bronze glass shades create bubble-like stacks, separated by Vintage Brass cuffs. Available as a sconce and a chandelier in two sizes, Toulouse is perfect for those who appreciate maximalist style with a contemporary twist.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.