Zoro Homepage

Trentino Wall Sconce in Stria Gold Leaf

  • Mfr # 514-02-SGL

  • Zoro # G516138720


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Damp/Wet Rating
UL Damp
Height
20 in
Body Material
Iron
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514-02-SGL
Zoro #
G516138720
UPC #
197292123187
Country of Origin
Philippines

Dimensions

Height
20 in
Width
7.25 in
Backplate Width
4.75 in

Details

Fixture Voltage
120V
Damp/Wet Rating
UL Damp
Body Material
Iron
Finish
Stria Gold Leaf
Number of Bulbs
2
Watts
10 W
Item
Wall Sconce
Lamp Included
No
Series
Trentino
Bulb Type
E12 Candelabra Base
Includes
Fixture, Hardware
Lamp Base
B11

Description

The Trentino sconce takes inspiration from a classic jewelry chain, magnifying the scale to produce a bold, modern lighting statement. Sculptural, yet simple, the geometric silhouette conceals the light source, which washes the wall with a warm glow. This engaging composition is available in two luxurious finishes, Stria Gold Leaf and Stria Silver Leaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.