Zoro Homepage

Trentino Wall Sconce in Stria Silver Leaf

  • Mfr # 514-02-SSL

  • Zoro # G916138719


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
E12 Candelabra Base
Includes
Fixture, Hardware
Watts
10 W
Series
Trentino
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514-02-SSL
Zoro #
G916138719
UPC #
197292123200
Country of Origin
Philippines

Dimensions

Width
7.25 in
Height
20 in
Backplate Width
4.75 in

Details

Bulb Type
E12 Candelabra Base
Includes
Fixture, Hardware
Finish
Stria Silver Leaf
Watts
10 W
Item
Wall Sconce
Series
Trentino
Body Material
Iron
Fixture Voltage
120V
Damp/Wet Rating
UL Damp
Lamp Base
B11
Number of Bulbs
2
Lamp Included
No

Description

The Trentino sconce takes inspiration from a classic jewelry chain, magnifying the scale to produce a bold, modern lighting statement. Sculptural, yet simple, the geometric silhouette conceals the light source, which washes the wall with a warm glow. This engaging composition is available in two luxurious finishes, Stria Gold Leaf and Stria Silver Leaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.