Zoro Homepage

Tropea 6 Light Pendant 30 In. Gold Leaf

  • Mfr # 412-30-GL

  • Zoro # G015448788


product price: $1,950.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
30 in
Width
30 in
Voltage
120V
Shade Material
Abaca Rope
Finish
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-30-GL
Zoro #
G015448788
UPC #
782042482395
Country of Origin
Philippines

Dimensions

Height
20 in
Length
30 in
Width
30 in
Canopy Width
7 in

Details

Voltage
120V
Shade Material
Abaca Rope
Item
Pendant
Finish
Gold Leaf
Includes
Fixture, Hardware
Watts
8W
Material
Natural Woven
Standards
UL Dry
Lamp Included
No
Slope Compatible
No
Socket Count
6
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard

Description

Two tiers of abaca rope give this chandelier a vibe that is both refined and organic. The open and airy design and soft Vintage Gold Leaf metalwork make the large scale feel lighter while still making a bold statement. Tropea is sure to bring a warm, natural feeling to any interior. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.