Zoro Homepage

Utopia 1 Light Pendant 6 In. Soft Black

  • Mfr # 280-41-SBK

  • Zoro # G615447600


product price: $509.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Length
6 in
Voltage
120V
Finish
Soft Black
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-41-SBK
Zoro #
G615447600
UPC #
782042450523
Country of Origin
Philippines

Dimensions

Height
12.5 in
Length
6 in
Chain Length
72 in
Canopy Width
5 in

Details

Voltage
120V
Item
Pendant
Finish
Soft Black
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Material
Hand Crafted Iron and Acacia
Watts
15W
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.