Zoro Homepage

Varanasi 1 Light Wall Sconce in Vintage Gold Leaf Finish

  • Mfr # 539-01-VGL

  • Zoro # G822646896


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Lamp Base
E12
Body Material
Wood/ Tree-Derived
Bulb Type
G16.5
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539-01-VGL
Zoro #
G822646896
UPC #
197292152279
Country of Origin
Philippines

Dimensions

Overall Dimension
11in. W x 13in. H
Height
13 in
Width
11 in

Details

Power Source
Hardwired
Lamp Base
E12
Body Material
Wood/ Tree-Derived
Bulb Type
G16.5
Number of Bulbs
1
Fixture Wattage
10 W
Back Plate Type
Round; 4.75in. W x 0.5in. H
Item
Pendant
Lamp Included
No
Dimmable
No
Fixture Voltage
120 V
Slope Ceiling Adaptable
No
Shade Type
Coco Beads
Finish
Vintage Gold Leaf
Color
Vintage Gold Leaf
Standards
UL Listed; cUL DampRated

Description

The Varanasi family takes the iconic artichoke light silhouette and remakes it with natural materials. Cascading tiers of ‘leaves’ curl inward, with each one made of hand-applied coco beads. A straight stem in Vintage Gold Leaf accompanies the neutral tones, while the beaded ceiling canopy creates a sense of cohesion. Available as a 1-light wall sconce or a chandelier with 14 or 28 lights. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.