
Varenna 3 Light Semi Flush in Vintage Gold Leaf
Mfr # 502-20-VGL
Zoro # G616138743
product price: $2,438.00
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
3
Lamp Base
B11
Damp/Wet Rating
UL Damp
Voltage
120V
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502-20-VGL
Zoro #
G616138743
UPC #
197292122647
Country of Origin
Philippines
Dimensions
Width
20 in
Height
16.5 in
Details
Number of Bulbs
3
Lamp Base
B11
Damp/Wet Rating
UL Damp
Voltage
120V
Body Material
Iron
Fixture Series
Varenna
Watts
10 W
Finish
Vintage Gold Leaf
Bulb Type
E12 Candelabra Base
Item
Semi Flush
Includes
Fixture, Hardware
Bulb Included
No
Description
Mesmerizing Piastra glass tubes are layered in tiers to create the grand vision of Varenna. A soft, organic reimagining of an Art Deco silhouette, this flush mount comes in three sizes to create focal points in different-sized spaces. The sculpted waves in the specialty glass evoke an ethereal sense of movement while allowing for a more dynamic light diffusion. The close-to-ceiling canopy frames the fixture like a halo, finished in Vintage Gold Leaf.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.