Zoro Homepage

Varenna 39 Light Semi Flush in Vintage Gold Leaf

  • Mfr # 502-48-VGL

  • Zoro # G716138735


product price: $14,681.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Bulb Type
E12 Candelabra Base
Fixture Series
Varenna
Lamp Base
B11
Includes
Fixture, Hardware
Height
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-48-VGL
Zoro #
G716138735
UPC #
197292122685
Country of Origin
Philippines

Dimensions

Width
48 in
Height
28.5 in

Details

Bulb Type
E12 Candelabra Base
Fixture Series
Varenna
Lamp Base
B11
Includes
Fixture, Hardware
Finish
Vintage Gold Leaf
Number of Bulbs
39
Damp/Wet Rating
UL Damp
Body Material
Iron
Item
Semi Flush
Voltage
120V
Watts
10 W
Bulb Included
No

Description

Mesmerizing Piastra glass tubes are layered in tiers to create the grand vision of Varenna. A soft, organic reimagining of an Art Deco silhouette, this flush mount comes in three sizes to create focal points in different-sized spaces. The sculpted waves in the specialty glass evoke an ethereal sense of movement while allowing for a more dynamic light diffusion. The close-to-ceiling canopy frames the fixture like a halo, finished in Vintage Gold Leaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.