Zoro Homepage

Vega 1 Light Wall Sconce 6.5 In. Gold Leaf

  • Mfr # 265-11

  • Zoro # G415446674


product price: $267.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Fixture Voltage
120V
Finish
Gold Leaf
Includes
Fixture, Hardware
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265-11
Zoro #
G415446674
UPC #
782042159488
Country of Origin
Philippines

Dimensions

Height
21 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
12W
Lamp Included
No
Standards
UL Dry
Body Material
Hand-Crafted Iron
Number of Bulbs
1
Designer
Corbett Standard
Extention
3 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Bulb Shape
Integrated LED
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.