Zoro Homepage

Vertigo 3 Light Chandelier 30 In. Bronze And Gold Leaf

  • Mfr # 113-44-BRL/GL

  • Zoro # G815446830


product price: $5,201.00
/ea
Free Shipping & Returns

Key Features

Finish
Bronze & Gold Leaf
Number of Lights
3
Length
30 in
Includes
Fixture, Hardware
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-44-BRL/GL
Zoro #
G815446830
UPC #
197292052258
Country of Origin
Philippines

Dimensions

Length
30 in
Height
32.75 in
Canopy Width
6.75 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Bronze & Gold Leaf
Number of Lights
3
Includes
Fixture, Hardware
Material
Hand-Crafted Iron
Bulb Included
No
Standards
UL Dry
Voltage
120V
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Corbett Standard
Slope Compatible
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.