Martyn Lawrence Bullard X Utopia 3 Light Chandelier 39.75 In. Soft Black
- Mfr # 280-03-SBK
- Zoro # G115447698
product price:Â
$
935.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
15W
Finish
Soft Black
Bulb Included
No
Height
36 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-03-SBK
- Zoro #
- G115447698
- UPC #
- 782042465022
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Soft Black
- Bulb Included
- No
- Voltage
- 120V
- Number of Lights
- 3
- Material
- Hand-Crafted Iron
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Socket Count
- 3
- Designer
- Martyn Lawrence Bullard
- Slope Compatible
- No
Dimensions
- Height
- 36 in
- Length
- 39.75 in
- Chain Length
- 72 in
- Canopy Width
- 6.5 in
- Width
- 39.75 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.