Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertigo 3 Light Chandelier 45 In. Bronze And Gold Leaf

  • Mfr # 113-76-BRL/GL

  • Zoro # G715446909


product price: $10,959.00
/ea
Free Shipping & Returns

Key Features

Finish
Bronze & Gold Leaf
Includes
Fixture, Hardware
Standards
UL Dry
Number of Lights
3
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-76-BRL/GL
Zoro #
G715446909
UPC #
782042485594
Country of Origin
Philippines

Dimensions

Height
50 in
Length
45 in
Canopy Width
10.5 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Bronze & Gold Leaf
Includes
Fixture, Hardware
Standards
UL Dry
Number of Lights
3
Bulb Included
No
Material
Hand-Crafted Iron
Voltage
120V
Designer
Corbett Standard
Socket Count
3
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.