Zoro Homepage

Viola 1 Light Wall Sconce 7 In. Gold Leaf

  • Mfr # 235-12-OWG

  • Zoro # G315447597


product price: $784.00
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Fixture Voltage
120V
Finish
Gold Leaf
Length
7 in
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-12-OWG
Zoro #
G315447597
UPC #
197292076285
Country of Origin
Philippines

Dimensions

Height
27.5 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Standards
UL Dry
Number of Bulbs
1
Includes
Fixture, Hardware
Watts
12W
Lamp Included
No
Body Material
Hand-Crafted Iron
Designer
Corbett Standard
Socket Count
1
Extention
4 in
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.