Zoro Homepage

Yadira 4 Light Semi Flush 18 In. Vintage Brass

  • Mfr # 420-04-VB

  • Zoro # G815449800


product price: $3,492.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Includes
Fixture, Hardware
Voltage
120V
Shade Color
White
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-04-VB
Zoro #
G815449800
UPC #
782042445642
Country of Origin
China

Dimensions

Length
18 in
Height
13.5 in
Canopy Width
5.25 in
Chain Length
72 in

Details

Item
Semi Flush
Finish
Vintage Brass
Number of Bulbs
4
Includes
Fixture, Hardware
Voltage
120V
Shade Color
White
Watts
8W
Body Material
Brass
Shade Material
Alabaster
Socket Count
4
Bulb Included
No
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Standards
UL Damp
Slope Compatible
No
Bulb Shape
E12 Candelabra Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.