
Apartment or Dormitory Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel
Mfr # ML2067 LWM 630 LC
Zoro # G416475994
product price:Â $873.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML2067 LWM 630 LC
Zoro #
G416475994
UPC #
197163360970
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Backset
2-3/4 in
Series
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.