Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, Conventional Less Cylinder, Bright Brass Fi
- Mfr # CL3551 NZD 605 LC
- Zoro # G709951860
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Width
8 in
Features
Turn-Pushbutton Entrance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3551 NZD 605 LC
- Zoro #
- G709951860
- UPC #
- 197163134465
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Features
- Turn-Pushbutton Entrance
- Weight
- 7 lb
- Type
- Cylindrical Lock
- Cylinder Core Type
- Less Cylinder
- Fire Rated
- 3 Hours {A}
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 8 in
- Length
- 10 in
Description
Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, Conventional Less Cylinder, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.