Apartment or Dormitory Mortise Lockbody Only, Satin Stainless Steel

  • Mfr # ML2067 LL 630

  • Zoro # G716476011


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Series
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2067 LL 630
Zoro #
G716476011
UPC #
197163108473
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Series
Stainless Steel
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.