Shop CORBIN RUSSWIN

Cam Action Closer

  • Mfr # DC5200 690
  • Zoro # G123947371

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Spring Type
Adjustable
Stop Type
Spring
Series
DC5200
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC5200 690
Zoro #
G123947371
UPC #
-
Country of Origin
United States
Item
Cam Action Closer
Spring Type
Adjustable
Stop Type
Spring
Series
DC5200
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
110 Degrees
Standards
ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed
Product Type
Door Closer
Features
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm
Hand Orientation
Non-Handed
Performance Grade
1
Fire Rating
3 hr
Material
Cast Aluminum
Compatible Brand
Corbin Russwin
ANSI/BHMA Finish
Dark Bronze Painted
ADA Compliant
Yes
Closer Cycles
1,000,000
Door Weight - Maximum
250 lb
Color
Bronze
Closer Type
Hold Open
Arm Type
Spline Arm
Shell Material
Cast Aluminum
Wire Color
Bronze
Traction Material
Cast Aluminum

Dimensions

Interior Door Width - Maximum
54 in
Spring Size - Maximum
6
Housing Depth
2 1/2 in
Housing Length
19 15/16 in
Spring Size - Minimum
1
Fits Chest Size
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm

Description

Cam Action Closer, Hydraulic, Closer Type Hold Open, Non-Handed, Standards ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed, ADA Compliant Yes, Arm Type Spline Arm, Color Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.