Shop CORBIN RUSSWIN

Cam Action Closer

  • Mfr # DC5200 693
  • Zoro # G923946659

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Product Type
Door Closer
Stop Type
Spring
Closer Cycles
1,000,000
Interior/Exterior Use
Interior/Exterior
Series
DC5200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC5200 693
Zoro #
G923946659
UPC #
-
Country of Origin
United States
Item
Cam Action Closer
Product Type
Door Closer
Stop Type
Spring
Closer Cycles
1,000,000
Interior/Exterior Use
Interior/Exterior
Series
DC5200
ADA Compliant
Yes
Fire Rating
3 hr
Door Weight - Maximum
250 lb
Spring Type
Adjustable
Color
Black
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Standards
ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed
Features
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm
Door Opening - Maximum
110 Degrees
Material
Cast Aluminum
ANSI/BHMA Finish
Black Painted
Hand Orientation
Non-Handed
Compatible Brand
Corbin Russwin
Arm Type
Spline Arm
Closer Type
Hold Open
Shell Material
Cast Aluminum
Wire Color
Black
Traction Material
Cast Aluminum

Dimensions

Housing Depth
2 1/2 in
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Spring Size - Minimum
1
Housing Length
19 15/16 in
Fits Chest Size
Adjustable Closing and Latching Speed, Adjustable Closing Force, Backcheck Standard, Push and Pull Side Installation, Door or Frame Mounted, Unique Spline Arm

Description

Cam Action Closer, Hydraulic, Closer Type Hold Open, Non-Handed, Standards ADA Compliant, ANSI/BHMA A156.4, ICC A117.1 Compliant, UL and cUL Listed, ADA Compliant Yes, Arm Type Spline Arm, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.