CL3500 Series Grade 1 Cylindrical Lever Locks
- Mfr # CL3551 AZD 626 CL7
- Zoro # G710070857
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Black
Material
Brass, Bronze
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3551 AZD 626 CL7
- Zoro #
- G710070857
- UPC #
- 197163301508
- Country of Origin
- United States
- Lockset Handle Type
- Non-handed
- Lockset Finish
- Black
- Material
- Brass, Bronze
- Cylinder Core Type
- Corbin Russwin 7-Pin LFIC Less Core
- Color
- Satin Chrome
- Includes
- Cylindrical Lock
Dimensions
- Width
- 8 in
- Length
- 10"
Description
The CL3300 series is a Grade 1 cylindrical lockset manufactured with the highest quality materials to ensure strength, durability and quiet operation. Available in all standard architectural finishes and four lever designs, the CL3300 series subtly complements any high-use commercial, industrial and institutional application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.