
Concealed Vertical Rod Exit Device, 36in, Motorized Latch Retraction, Touchbar Monitoring, REX, Sat
Mfr # ED5860 630 MELR M92
Zoro # G216468967
product price: $3,836.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Door Width
30 in. to 36 in.
Door Handing
Reversible
Type
Concealed Vertical Rod
Exit Device Type
Concealed Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED5860 630 MELR M92
Zoro #
G216468967
UPC #
197163374267
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Door Width
30 in. to 36 in.
Depth
3-1/4 in
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 in
Details
Door Handing
Reversible
Type
Concealed Vertical Rod
Exit Device Type
Concealed Vertical Rod
Item
Concealed Vertical Rod Exit Devices
Color
Satin Stainless Steel
Series
ED5000
Finish
Satin Stainless Steel
Fire Rated
No
Fire Rating - Door Hardware
No
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.